Philips - 471508 - 9.5W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow

CAD$ 4.35 CAD$ 3.25

Product code: PHI95A19LED827E26DIM

Manufacturer: Philips

Part Number: 471508

  In Stock in Gescan

Details

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard
incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

UPC 466774715074
Color Warm Glow
Wattage 9.5
Voltage 120
Temp in K 2700
Lumens 800
Base of Lamp E26 Medium Base
Bulb Type A19
Specification  Detailed Specifications