Philips - 479626 - 48" 32W 4100K T8 High CRI Lamp with ALTO II Technology (30/Pack)

CAD$2.72

Product code: PHIF32T8TL941ALTO30PK

Manufacturer: Philips

Part Number: 479626

  In Stock in Gescan

Details

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred.

Outstanding lamp performance:

• 95% lumen maintenance and reduced lamp-end blackening
• 90 color rendering index
• Limited warranty period based on usage+

Better for the environment:

• ALTO II Technology is TCLP compliant*
• Only 1.7mg of mercury with ALTO II technology
• Reduced impact on the environment without
sacrificing performance
• ALTO II means 50% less mercury than the original ALTO T8 lamps

UPC 046677479626
Color White
Wattage 32
Bulb Type T8
Specification  Detailed Specifications