Philips - 529594 - 14W 120V 3000K 1200LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, White

CAD$ 21.75 CAD$ 15.98

Product code: PHI14PAR38LED830F40DIM

Manufacturer: Philips

Part Number: 529594

  In Stock in Gescan

Details

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

UPC 046677529598
Color White
Wattage 14
Voltage 120
Amperage 0.12
Temp in K 3000
Lumens 1200
Base of Lamp E26 Medium Base
Bulb Type PAR38
Specification  Detailed Specifications