Philips - 530485 - 4' 12W 120/277/347V 4000K 1800LM T8 G13 Base Non-Dimmable CorePro LEDtube InstantFit Lamp

CAD$11.07

Product code: PHI12T8PRO48840IF18G101

Manufacturer: Philips

Part Number: 530485

  Limited quantity: 1099 In Stock

Details

The CorePro LED Type A - Ballast Driven InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast. The InstantFit (Type A) lamps can also be used with Philips TLED drivers for Type C applications

UPC 046677530488
Color White
Wattage 12
Voltage 120
Amperage 0.26
Temp in K 4000
Lumens 1800
Base of Lamp G13 Base
Bulb Type T8
Specification  Detailed Specifications