RAB - 007855 - 100W 120V Incandescent Ceiling Mount Weather Proof Fixture-Fitter w/ Glass, No Junction Box

CAD$52.48

Product code: DESVAKS100

Manufacturer: RAB

Part Number: 007855

 Available from Manufacturer

Details

The VAKS-1 and VAKS100 fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VAKS100 is also available with a powder coat paint finish. • Family consists of VAKS -100CG (Complete Unit with globe, guard and fitter), VAKS-100 (With clear globe but no Guard), VAKS-1 (Fitter Only) • Precision die cast fitter. • Standard unit comes with clear globe. • Die cast threaded guard with set screw for locking guard in place. • Cast zinc junction box with 3 plugs 1/2? NPT (3/4? NPT also available) ground screw and cork gasket. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

Special Features Weather Proof
Certifications CSA certified
Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look.
Material Glass, Porcelain, Zinc
Diameter 4.1875 in
Height 7.32 in
Wattage 100
Voltage 120
Specification  Detailed Specifications