RAB - 007872 - 200W 120V Incandescent Weather Proof Ceiling Mount Fitter w/Glass/Guard, Junction Box - Large

CAD$94.66

Product code: DESVAKS200CG

Manufacturer: RAB

Part Number: 007872

 Available from Manufacturer

Details

The VAKS200CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. BOX Cast zinc with 3 plugs 1/2” npt (also available with 3/4” npt), ground screw and cork gasket. FITTER Threaded die cast with cork gaskets. SOCKET Porcelain, medium base, 4KV pulse rated socket with a nickle-plated screw shell and a spring-loaded centre contact. GLOBE Standard unit comes with clear globe, also available are clear prismatic, frosted and coloured globes. GUARD Die cast, threaded with set screw for locking guard in place. MAXIMUM WATTAGE 200 watt incandescent. APPROVAL CSA LAMP Not included FINISH Standard finish is raw.

Special Features weather-proof
Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look
Material Die-Cast Zinc
Diameter 5.50"
Height 11.00"
Wattage 200
Voltage 120
Specification  Detailed Specifications