RAB - 007881 - 100W 120V Ceiling Mount Weather Proof Fixture-Fitter Only, No Junction Box

CAD$28.12

Product code: DESVAS1

Manufacturer: RAB

Part Number: 007881

 Available from Manufacturer

Details

The VAS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. • Family consists of VAS -100CG (Complete Unit with globe, guard and fitter), VAS-100 (With clear globe but no Guard), VAKS-1 (Fitter Only) • Precision die-cast fitter. • Standard unit comes with Clear Globe. • Die-cast threaded guard with set screw for locking guard in place. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with powder coat paint finish. • Lamp not included.

Color Metal
UNSPSC 39111800
Special Features Weather-proof
Certifications CSA certified
Application(how its used) Great for use in industrial applications or for residential and commercial applications.
Material Porcelain, Zinc
Diameter 4.16 in
Height 1.1875 in
Wattage 100
Voltage 120
Specification  Detailed Specifications