RAB - 007882 - 200W 120V Ceiling Mount Weather Proof Fixture, Fitter Only - Large

CAD$36.55

Product code: DESVAS2

Manufacturer: RAB

Part Number: 007882

 Available from Manufacturer

Details

VAS-2 FITTER Die cast fitter with cork gasket. The VBS-2 will fit a standard 4” octagon box. For ceiling mount only. 200 watt maximum. All 200 series glass and lexan globes will fit this unit. Please note if using lexan globes the cast guards will not fit. SOCKET Porcelain, medium base, 4KV pulse rated socket with a nickle-plated screw shell and a spring-loaded centre contact.

Color Metal
UNSPSC 39111800
Special Features Weather Proof
Certifications CSA certified
Application(how its used) Great for use in industrial applications or for residential and commercial applications.
Diameter 5 in
Wattage 200
Voltage 120
Specification  Detailed Specifications