RAB - 007925 - 200W 120V Incandescent Wall Mount Weather Proof Fixture - Fitter Only, No Junction Box - Large

CAD$58.11

Product code: DESVBS2

Manufacturer: RAB

Part Number: 007925

 Available from Manufacturer

Details

The VBS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBS is also available with a powder coat paint finish. • Family consists of VBS -200CG (Complete Unit with globe, guard and fitter), VBS-200 (With clear globe but no Guard), VBKS-2 (Fitter Only) • Precision die cast fitter. • Standard unit comes with clear globe. • Die cast threaded guard with set screw for locking guard in place. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

Color Metal
Special Features Weather Proof
Certifications CSA certified
Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look.
Material Die-Cast Zinc
Diameter 4.25 in
Length 6.25 in
Wattage 200
Voltage 120
Specification  Detailed Specifications