RAB - 007934 - 100W 120V 1/2" RAB® Design Incandescent Weather Proof Pendnat Mount Fitter/Hub Only

CAD$62.80

Product code: DESVCS1

Manufacturer: RAB

Part Number: 007934

 Available from Manufacturer

Details

VCS-1 The VCS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. The VCS is also available with a powder coat paint finish. • Family consists of VCS -100CG (Complete Unit with globe, guard and fitter), VCS-100 (With clear globe but no Guard), VCS-1 (Fitter Only) • Precision die-cast fitter with hub threaded for 1/2? NPT pipe. • Standard unit comes with clear glass. • Die-cast threaded guard with set screw for locking guard in place. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

Color Gray
UNSPSC 39111800
Special Features weather-proof
Application(how its used) Great for use in industrial applications or for residential and commercial applications where you want an industrial look
Material Die Cast Zinc
Diameter 3.75 in
Height 3.50 in
Wattage 100
Voltage 120
Specification  Detailed Specifications