RAB - 007935 - 200W 120V 1/2" RAB Design VCS-1 Fitter

CAD$71.69

Product code: DESVCS2

Manufacturer: RAB

Part Number: 007935

 Available from Manufacturer

Details

VCS-2 The VCS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. The VCS is also available with a powder coat paint finish. • Family consists of VCS -200CG (Complete Unit with globe, guard and fitter), VAS-200 (With clear globe but no Guard), VCS-2 (Fitter Only) • Precision die-cast fitter with hub threaded for 1/2? NPT pipe. • Standard unit comes with clear glass. • Porcelain medium base socket with nickel-plated screw shell. • Standard finish is raw. Also available with a powder coat paint finish. • Lamp not included.

UNSPSC 39111800
Application(how its used) Great for use in industrial applications or for residential and commercial applications.
Material Die cast Zinc; Porcelain Socket
Diameter 4.87"
Height 4.25"
Wattage 200
Voltage 120
Specification  Detailed Specifications