RAB - 008319 - 150W PAR38 E26 Projector Incandescent Single Head Flood, Black

CAD$27.18

Product code: DESHRB

Manufacturer: RAB

Part Number: 008319

 Available from Manufacturer

Details

The HR is a rugged deluxe full cup PAR38 incandescent flood holder, rated up to 150 watts. The HR is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with RAB Design outdoor Sensors • Die-cast aluminum with durable powder coat paint finish. • Heavy-duty mounting arm with internal O-ring, locking teeth and stainless steel screw. Easy grip locknut matches fixture finish and can be adjusted. • Medium base socket with nickel-plated screw shell. • Takes a PAR 38 lamp. • Lamp not included.

Material Die Cast Aluminum
Diameter 5.38 in
Length 6.38 in
Wattage 150
Specification  Detailed Specifications