RAB - 008552 - 100W 120V Incandescent Decorative Ceiling Mount Fitter w/Glass Ball Lens, Hammertone Grey

CAD$46.85

Product code: DESRCB100

Manufacturer: RAB

Part Number: 008552

 Available from Manufacturer

Details

The RCB100 series is a ceiling mount fitter with white glass ball. This incandescent fixture provides 100w, 120v and is available with a hammertone grey, bronze, black, white or custom finish. Lamp is not included. • Die cast aluminum fitter that mounts to a standard junction box with a universal mounting bracket. • Durable powder coat paint finish. • Threaded white glass ball globe. • Medium base porcelain socket with nickel-plated screw shell. • Lamp not included.

Color Gray
Special Features Weather Proof
Application(how its used) Ideal for use in indoor and outdoor entryways.
Material Die-Cast Aluminum
Diameter Base: 5.31" Globe: 6.00"
Height 8.08 in
Wattage 100
Voltage 120
Specification  Detailed Specifications