RAB - 008558 - 100W 120V Incandescent Decorative Ceiling Mount Fitter w/Glass Cylinder Lens, Hammertone Grey

CAD$41.24

Product code: DESRCG100

Manufacturer: RAB

Part Number: 008558

 Available from Manufacturer

Details

The RCG100 is a ceiling mount incandescent fixture available with a glass or lexan cylindrical globe. Ideal for use indoors and outdoors for entry ways. The fitter is made of cast aluminum with a powder coat paint finish. FITTER Die cast aluminum that mounts to a standard junction box with a universal mounting bracket.. Fitter has a powder coat paint finish. GLASS GLOBE Threaded white glass globe. Maximum 100 watts. LEXAN GLOBE Threaded white lexan globe. Maximum 75 watts. SOCKET Medium base porcelain socket with a nickle-plated screw shell. LAMP Not included. FINISH All units have a powder coat paint finish. Standard colours are Hammertone Grey, Black, White and Architectural Bronze. Custom colours are available, please consult factory. APPROVAL cULus

Color White
Certifications cULus certified
Application(how its used) Ideal for use indoors and outdoors for entry ways
Material Die Cast Aluminum
Diameter 3.78 in
Height 7.703 in
Width 5.313 in
Wattage 100
Voltage 120
Specification  Detailed Specifications