RAB - 008564 - 100W 120V Incandescent Decorative Wall Mount Fitter, Hammertone Grey

CAD$41.24

Product code: DESRW1

Manufacturer: RAB

Part Number: 008564

 Available from Manufacturer

Details

The RW1 / RWB100 / RWBP100 is a wall mount incandescent fixture available with a glass or polycarbonate globe. The fitter is made of cast aluminum with a powder coat paint finish. Ideal for use indoors and outdoors for entry ways. • Die cast aluminum fitter that mounts to a standard junction box with a universal mounting bracket. • Durable powder coat paint finish. • Medium base porcelain socket with nickel-plated screw shell. Lamp not included.

Color Gray
Special Features Weather Proof
Application(how its used) Ideal for use in indoor and outdoor entryways
Material Die Cast Aluminum
Height 6.16 in
Length 6.25 in
Width 4.56 in
Wattage 100
Voltage 120
Specification  Detailed Specifications