RAB - 008585 - 100W 120V Incandescent Decorative Wall Mount Fitter w/Glass Ball Lens, Hammertone Grey

CAD$46.85

Product code: DESRWB100

Manufacturer: RAB

Part Number: 008585

 Available from Manufacturer

Details

The RWB100 / RWBP100 is a wall mount incandescent fixture available with a glass or polycarbonate globe. The fitter is made of cast aluminum with a powder coat paint finish. Ideal for use indoors and outdoors for entry ways. FITTER Die cast aluminum that mounts to a standard junction box with a universal mounting bracket. Fitter has a powder coat paint finish. GLASS GLOBE Threaded white glass globe. Maximum 100 watts. POLYCARBONATE GLOBE Threaded white polycarboante globe. Maximum 75 watts. SOCKET Medium base porcelain socket with a nickle-plated screw shell. LAMP Not included.

Color Gray
UNSPSC 39111525
Special Features weather-proof
Certifications cULus Approved
Application(how its used) Ideal for use indoors and outdoors for entry ways.
Material Die Cast Aluminum
Diameter 6 in
Height 7.354 in
Length 6.25 in
Width 4.56 in
Wattage 100
Voltage 120
Specification  Detailed Specifications