RAB - 094413 - 150W 120V Single Head Flood Holder with Cover, Silver Gray

CAD$30.94

Product code: DESHR1

Manufacturer: RAB

Part Number: 094413

 Available from Manufacturer

Details

The MS-LED-1H-180 has a 180 degree sensor and comes with one LED flood and mounting plate. The MS-LED-1H-180 is equivalent to a 300 watt quartz unit with a total of 1800 lumens out of the fixture. Whenever the motion sensor detects motion the floodlight automatically turn on. The sensor is adjustable and can turn the light on from 5 seconds to 12 minutes. Unit can be wired in parallel. Tested at -40C start temperature. Available in black or white. • Outdoor wall mounted LED flood with sensor. • Body and mounting plate are made of die cast aluminum with a black powder coat paint finish. • LED flood consumes 27 watt (1800 lumens). • Sensor has photo electric control for 24 hour operation. • Sensor can be adjusted from 5 seconds to 12 minutes. • Sensor can detect in 180 degrees. out to 32.8 feet based on 8.25 foot mounting. • Operating temperature -40C to 50C. • Rating IP55. • 5 year warranty.

Certifications cCSAus Listed
Warranty 5 Years
Material Cast Aluminum
Height 8.3 in
Length 6.7 in
Width 6.3 in
Wattage 150
Voltage 120
Specification  Detailed Specifications