RAB - 094421 - 2x150W 120V Twin Head Flood Holder, White

CAD$52.39

Product code: DESHRW2

Manufacturer: RAB

Part Number: 094421

 Available from Manufacturer

Details

The HR-2 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with RAB Design outdoor Sensors. • Die-cast aluminum with durable powder coat paint finish. • Heavy-duty mounting arm with internal O-ring, locking teeth and stainless steel screw. Easy grip locknut matches fixture finish and can be adjusted. • Medium base socket with nickel-plated screw shell. • Takes a PAR 38 lamp. • Lamp not included.

Color White
Application(how its used) Ideal for use on sides of buildings to provide perimeter lighting
Material Die Cast Aluminum
Diameter 5.38 in
Wattage 2
Voltage 120
Specification  Detailed Specifications