RC Lighting - FXLED78T RCL - Projector LED 78W 120/277V bronze

CAD$768.92

Product code: RCLFXLED78T

Manufacturer: RC Lighting

Part Number: FXLED78T RCL

  Limited quantity: 1 In Stock

Details

Constructed with die-cast aluminum housing and door frame, this 78 Watt high performance LED replaces 250 watt MH flood lights. Based on Lm-80 tests and TM-21 calculations, it has an average rated life of 100,000 hours. It features superior heat sinking with external Air-flow fins and high-temperature silicone gaskets. This light fixture comes with a 5 year manufacturer's warranty. cUL listed, suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. Suitable for use in 40°C ambient temperatures.

Color Bronze
Certifications C UL Listed
Warranty 5 Years
Material Die-cast aluminum
Length 356 Inch
Width 229 Inch
Wattage 78
Voltage 100
Specification  Detailed Specifications