Standard Products Inc. - 63300 - 11" 15W 3000K LED Ceiling Mount Luminaires, Square

CAD$ 56.90 CAD$ 43.98

Product code: IWALEDCL1115W30KFMSQRSTD

Manufacturer: Standard Products Inc.

Part Number: 63300

  In Stock in Gescan

Details

FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.

UPC 69549633001
Color White
Length 11"
Width 11"
Wattage 15
Temp in K 3000
Lumens 1050
Specification  Detailed Specifications