On-Q - ENP2050 - 20" Plastic Enclosure with Hinged Door, White

CAD$71.53

Product code: ONQENP2050

Manufacturer: Legrand

Brand: On-Q

Part Number: ENP2050

  Limited quantity: 20 In Stock

Details

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.

The enclosure mounts easily for both surface and recessed applications, and hinged door is equipped with extra venting along the vertical plane for superior heat dissipation.

FEATURES & BENEFITS:

• RoHS Compliant
• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.
• Cover adds 1.2" of depth for cable headroom and 3rd party device compatibility.
• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.
• Extra venting along the vertical plane of the door allows for superior heat dissipation.
• Staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays.
• Cover is reversible with metal hinge that can attach to left or right side of enclosure.
• Lockable with provided screws
• Tapered design allows enclosures and covers to stack for efficient transportation and warehousing
• Hinged door covers drywall hole for clean finish
• UL listed.

UPC 804428432746
Color White
Specification  Detailed Specifications