Pass & Seymour - 3232-W - 15Amp 125V 2-Pole/3-Wire TradeMaster Duplex Receptacle, White

CAD$1.08

Product code: PAS3232W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3232-W

  In Stock in Gescan

Details

Pass & Seymour TradeMaster receptacles combine a traditional look with reliable, time-tested operation for any residential application.


PRODUCT FEATURES:

- Extra-long strap. Quickloop wire looping aid. Longer tri-drive screws for easier #12 AWG looping.
- Extra-large circuit break-off tabs. Side-access push wire release. Side wire accepts #12 - #14 AWG solid wire. Push wire accepts #14 AWG solid only. Low profile face. Traditional contoured face.
- Self-grounding models provide automatic ground clip.

UPC 785007323276
Color White
UNSPSC 39121406
Special Features high-impact resistant
Certifications CSA and UL Listed, cULus Listed
Application(how its used) Designed for the commercial market, capable of withstanding heavy use.
Material Thermoplastic
Height 3.31 in
Width 1.32 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications