Pass & Seymour - RRW600UTC - 2-Wire Occupancy/Vacancy Sensor, Tri-Color

CAD$ 34.56 CAD$ 27.98

Product code: PASRRW600UTC

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: RRW600UTC

  In Stock in Gescan

Details

This sensor replaces a standard light or fan single pole switch and is ideal for bedrooms and baths. Includes three interchangeable face plates. Works with most common residential lighting types. Load: Incandescent.

UPC 785007496598
Height 2.63"
Width 1.69"
Wattage 600
Voltage 120
Poles 1
Specification  Detailed Specifications