Pass & Seymour - TM874-W - 15Amp 120/277VAC 4-Way radiant® Decorator Switch, White

CAD$29.89

Product code: PASTM874W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TM874-W

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

• Smooth paddle action.
• High-impact resistant thermoplastic construction.
• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.
• Push wire #14 AWG.
• Narrow back body leaves more room for wires in the box.
• Extra-long, through-body strap eliminates floating installations and imperfect applications.
• Easy-access green hex head ground screw.
• Tri-drive ground, terminal and mounting screws.
• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

UPC 785007844993
Color White
UNSPSC 39121704
Special Features NAFTA Compliant
Certifications CSA Certified, UL Listed, cULus Listed
Application(how its used) Designed for commercial and residential applications
Material Impact-Resistant Thermoplastic
Height 4.19 in
Width 1.43 in
Voltage 120
Amperage 15
Specification  Detailed Specifications