radiant - 885-TRW - 15Amp 125V radiant Tamper-Resistant Receptacle, White

CAD$2.74

Product code: PAS885TRW

Manufacturer: Legrand

Brand: radiant

Part Number: 885-TRW

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

• Meets National Electrical Code Tamper-Resistant requirements.
• Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.
• High-impact resistant thermoplastic construction.
• Extra-long strap.
• Quickloop wire looping aid.
• Long-term blade retention.
• Longer tri-drive screws for easier 12 AWG looping.
• Extra-large circuit break-off tabs.
• Side-access push wire release.
• Ultrasonic welding of face to back body.
• Side wire accepts #12 – #14 AWG solid wire.

UPC 785007860986
Color White
UNSPSC 39121704
Certifications CSA Standard, cULus Listed, UL Standard
Material Impact-Resistant Thermoplastic
Height 3.812 in
Width 1.29 in
Voltage 125
Amperage 15
Gang 1
Specification  Detailed Specifications