View as
  1. Sale
    CHARGER QI WIRELESS BLK
    Legrand
    Product Code: WRMWCP10

    Wireless charging puck. Turn any table, night stand or desk into a smart wireless charger with the furniture-ready Wireless Charging Puck. After an easy DIY installation, it sits flush against the surface for a truly seamless solution. Provide speedy Qi certified wireless charging for users looking to recharge their smartphones and tablets nearly a...

    Learn More

      In Stock in Gescan

    CAD$ 65.28 CAD$ 50.98
  2. Legrand - 276-WH
    Product Code: PAS276WH

    Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck. White. FEATURES AND BENEFITS: • RoHS Compliant • Quality Materials. • Durability. • Time-tested design.

    Learn More

      In Stock in Gescan

    CAD$2.18
  3. NDR Electric - RZR-400-9W-3K-WH
    Product Code: NDRRZR4009W3KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$30.55
  4. Acuity - 236VG2
    Product Code: YKLWF4LED30KMWM6

    The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

      In Stock in Gescan

    CAD$21.76
  5. Elite - B5IC-AT-W
    Product Code: ELTB5ICATW

    New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief. • Housing Housing - Die-f...

    Learn More

      In Stock in Gescan

    CAD$13.67
  6. Acuity - L3 GSKT R6
    Product Code: YKLL3GSKTR6

    Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types. L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 ...

    Learn More

      In Stock in Gescan

    CAD$8.79
  7. Elite - B530W-WH
    Product Code: ELTB530WWH

    DESCRIPTION Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if n...

    Learn More

      In Stock in Gescan

    CAD$8.93
  8. Acuity - RB232 MV
    Product Code: YKLRB232MV

    Contractor Select Narrow Basket Wrap, Multi-volt, SKU - 183L2M

    Learn More

      In Stock in Gescan

    CAD$47.98
  9. Elite - B4IC-AT-W
    Product Code: ELTB4ICATW

    Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four Romex knockouts with strain relief. • Outer Housi...

    Learn More

      In Stock in Gescan

    CAD$10.97
  10. Sale
    120/347VAC PRMPN-2 Series LED Plastic Running Man Sign, White
    Stanpro - PRMPN-2
    Product Code: STNPRMPN2

    The PRMPN-2 commercial plastic combination running man sign is designed using durable and lightweight high impact thermoplastic. Combination sign with a canopy quick snap for a decorative look or a flush mount for rigid installation. CIRCUITRY: • LED ultra bright light source • 120/347VAC Input, field selectable • Dry or damp location • Amb...

    Learn More

      In Stock in Gescan

    CAD$ 81.29 CAD$ 66.98
  11. Elite - B4-AT-W
    Product Code: ELTB4ATW

    Small aperture thermally protected, specification grade recessed housing. For new construction non-insulated ceilings or where insulation can be kept 3" from housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four R...

    Learn More

      In Stock in Gescan

    CAD$14.91
  12. Honeywell - PLS750C1000/U
    Product Code: HONPLS750C1000

    Honeywell PLS750C1000 Econo Timer Switch, 120 VAC, Amperage Rating: 15 AMP Inductive At 120 VAC, Maximum Load: 1800 WTT Resistive Or Inductive, Resistive Load: 1800 WTT At 120 VAC, Number Of Poles: 1 Poles, Connection: Single Pole 3-Wire (Line, Load, Neutral), Multiswitch (3-Way) 4-Wire (Line, Load, Neutral, Three-Way), 1-13/16 IN Width X 1-13/16 I...

    Learn More

      In Stock in Gescan

    CAD$73.72
  13. Legrand - 201
    Product Code: PAS201CN

    Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black. FEATURES AND BENEFITS: • RoHS Compliant • Quality Materials. • Durability. • Time-tested design.

    Learn More

      In Stock in Gescan

    CAD$5.81
  14. NDR Electric - RZR-600-12W-3K-WH
    Product Code: NDRRZR60012W3KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$41.98
  15. Sale
    120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes
    Stanpro - RMPN0WH-IB
    Product Code: STNRMPN0WHIB

    The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic. CIRCUITRY - AC & AC/DC: • LED ultra bright light source • 120/347VAC Input, field selectable • 2.75W power consumption single or double face • Emergency DC wattages as follows: 6VDC = 1.42W 12VDC...

    Learn More

      In Stock in Gescan

    CAD$ 66.39 CAD$ 56.98
  16. Acuity - FMLWL 48 840
    Product Code: YKLFMLWL48840

    The LED Wrap provides up to 50,000 hours of energy-saving LED lighting. Low-profile, linear fixture with decorative plastic end caps and white, acrylic diffuser for wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work area...

    Learn More

      In Stock in Gescan

    CAD$61.83
  17. Acuity - L3R GSKT R6
    Product Code: YKLL3RGSKTR6

    Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types. L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with thre...

    Learn More

      In Stock in Gescan

    CAD$13.20
  18. Intermatic - K4221C
    Product Code: INTK4221C

    The 120 V 50/60 Hz. 1800 Watt "T" Swivel Mounting The K4200 Series Photo Controls feature stern and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headl...

    Learn More

      In Stock in Gescan

    CAD$20.42
  19. Sale
    36W 6VDC SLA-2L Series “EASY OUT” Steel Battery Unit, White
    Stanpro - SLA-2L
    Product Code: STNSLA2L

    The commercial SLA-2L Series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

    Learn More

      In Stock in Gescan

    CAD$ 157.89 CAD$ 119.98
  20. Intermatic - K4121C
    Product Code: INTK4121C

    The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The ...

    Learn More

      In Stock in Gescan

    CAD$18.54
  21. Elite - B401W-WH
    Product Code: ELTB401WWH

    Description Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture...

    Learn More

      In Stock in Gescan

    CAD$7.83
  22. Sale
    3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, White
    Stanpro - N2-06-12V3WLJ
    Product Code: STNN20612V3WLJ

    The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten...

    Learn More

      In Stock in Gescan

    CAD$ 75.36 CAD$ 57.98
  23. Philips - 0092
    Product Code: LCL0092L

    MOUNTING PLATE 4 1/4 (12)

    Learn More

      In Stock in Gescan

    CAD$4.97
  24. Acuity - 236VG3
    Product Code: YKLWF6LED30KMWM6

    The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

      In Stock in Gescan

    CAD$39.47
View as
Proper lighting can make your place look larger, brighter, and a lot more appealing. The designers consider lighting as one of the most crucial parts of the interior designs. We at Gescan take special care to provide you perfect solution for your lighting needs with LED Lighting, alternative lighting, various fixtures, and technologies. You can depend on us for lampholders, LED recession units, IC housing, constructional housing, programmable wall switch with solar timetable and a lot of other innovative accessories. Gescan even has some unique accessories like pull chain Incandescent lampholder and double-headed mini remotes. Our experts can also help you with mounting and power units. We even have mounting plates for 500 series lights, “Easy Out” steel battery units and more. Apart from the essential accessories, you can also contact our experts for commercial light fitting. We have RMPN, and PRMPN series LED plastic signs with self-power quality.