Lumacell - LCS-SP - 120V-347V LCS Series Self-Powered Plastic Pictogram Exit Sign, White

CAD$74.09

Product code: LUMLCSSP

Manufacturer: ABB

Brand: Lumacell

Part Number: LCS-SP

  In Stock in Gescan

Details

Features:

• Energy efficient, long-life white LEDs consuming 4.2W at normal operation
• Back plate included for single face wallmount installation. No canopy required
• Dual voltage input capability 120/347VAC
• Selection of AC/DC, 6 to 24VDC or Self-Powered using a 3.6V Nickel-Cadmium battery
• Automatic, temperature compensated, pulse type charger
• Low voltage disconnect prevents over discharge of battery
• Automatic brownout protection
• Battery lock-out prevents discharge during installation
• Comes standard with three pictogram legends for direction selection
• Red LED charger monitor
• Injection-molded off-white thermoplastic ABS housing
• Fast and easy installation with snap-together design
• Ceiling, wall or end mount installation
• Meets or exceeds CSA 22.2 No.141-15 certified • Comes standard with one (1) year warranty

UPC 624616309946
Color White
Material Plastic
Height 11.3750 inch
Length 13.6250 inch
Wattage 4.2
Voltage 120
Specification  Detailed Specifications