Lumacell - LCSC-2LEDWR - 120/347VAC LCSC Series Double-Head Plastic Pictogram Combination Unit, White

CAD$ 128.15 CAD$ 69.98

Product code: LUMLCSC2LEDWR

Manufacturer: ABB

Brand: Lumacell

Part Number: LCSC-2LEDWR

  In Stock in Gescan

Details

PRODUCT FEATURES
• Energy efficient, long-life white LEDs consuming 4.2W at normal operation
• Back plate included for single face wallmount installation. No canopy required
• Dual voltage input capability 120/347VAC
• 3.6V Nickel-Cadmium battery provides minimum 90 minutes of emergency lighting
• Fully adjustable LED glare-free lens
• 3.6V 1W long life LED light source, 6000K • Adjustable light heads for forward or backward lighting
• Automatic, temperature compensated, pulse type charger
• Low voltage disconnect prevents over discharge of battery
• Automatic brownout protection
• Battery lock-out prevents discharge during installation
• Comes standard with three pictogram legends for direction selection
• Red LED charger monitor
• Injection-molded off-white thermoplastic ABS housing
• Fast and easy installation with snap-together design
• Ceiling, wall or end mount installation
• Meets or exceeds CSA 22.2 No.141-15 certified • Comes standard with one (1) year warranty

UPC 3.2400 POUND
Color White
Specification  Detailed Specifications