Juno - IC44N - 4" Low Voltage Universal IC Housing

CAD$63.37

Product code: JUNIC44N

Manufacturer: Acuity

Brand: Juno

Part Number: IC44N

  In Stock in Gescan

Details

4" IC Low Voltage Incandescent Housing

UPC 661209017147
Color Silver
UNSPSC 39111505
Certifications UL Listed, cUL, CSA certified
Application(how its used) Recessed Residential; Damp Location; Wet Location w/appr Trims; IC Rated; Air-Loc
Material Aluminum
Height 7-5/8 in
Length 25 in
Width 8 in
Wattage 50
Voltage 120
Specification  Detailed Specifications