Juno - MD1L27K-FL-WH - 4.8W 12VAC 2700K MD1L Series Mini LED Recessed Flood Downlight, White

CAD$101.46

Product code: JUNMD1L27KFLWH

Manufacturer: Acuity

Brand: Juno

Part Number: MD1L27K-FL-WH

 Out of Stock

Details

The Mini LED recessed downlight is IC rated for insulated or non-insulated applications.

FEATURES:

• Sleek, compact form factor provides direct accent lighting with low glare optic system that approximates the light output and distribution of 20W halogen lamps
• Ideal for both residential and commercial limited space applications including niches, bookshelves, displays and cabinets
• Remote mount Class 2 120V to 12V AC electronic or magnetic driver/transformer required
• Designed to provide 50,000 hours of life
• 5 year limited warranty on LED components.

UPC 661209293817
Color White
Certifications C UL Listed
Voltage 12
Material Aluminum
Specification  Detailed Specifications