Juno - R532WH - 75W PAR30 JUNO® Trac-Lites™ Flared Gimbal Spotlight, White

CAD$38.18

Product code: JUNR532WH

Manufacturer: Acuity

Brand: Juno

Part Number: R532WH

  In Stock in Gescan

Details

Flared Gimbal 75W PAR30

UPC 661209031068
Color White
UNSPSC 39111508
Certifications UL, cUL Listed
Application(how its used) Directional lighting application
Material Drawn steel housing with stamped gimbal ring
Diameter 5.25 in
Height 5.25 in
Length 4.25 in
Wattage 75
Voltage 120
Specification  Detailed Specifications