Juno - TC44 - 4" 50W MR16 JUNO® Non-IC Low Voltage Housing

CAD$40.71

Product code: JUNTC44

Manufacturer: Acuity

Brand: Juno

Part Number: TC44

  In Stock in Gescan

Details

4" TC Low Voltage Housing

UPC 661209002334
UNSPSC 39111505
Certifications UL Listed, cUL, CSA certified
Application(how its used) The non-IC, low voltage housing is designed to be installed in non-insulated areas or where insulation is spaced at least 3 inches from the housing.
Material Steel
Height 5-3/8 in
Length 12-1/8 in
Width 13.5 in
Wattage 50
Voltage 120
Specification  Detailed Specifications