Lithonia - 201TGE - 48-1/16" 54W 120-277V T5HO 6-Lamp I-BEAM® Energy-Saving Fluorescent High Bay

CAD$160.11

Product code: YKLIBZ654

Manufacturer: Acuity

Brand: Lithonia

Part Number: 201TGE

 Out of Stock

Details

Intended Use: The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses. Construction: The configurable design of the I-BEAM IBZ allows wireguards, lenses, tandem kits and sensors to be quickly installed in either our factory or in the field. The Integrated Modular Plug (IMP) feature further enhances the flexibility by allowing plug-and-play components such as sensors and photocells. Optics: The optics are engineered to be both highly efficient and manage the heat generated by the lamps. The thermal vents convect heat rapidly to reduce dirt depreciation by pulling heat and contaminates out of the reflector and away from the lamps. Electrical: Using the most advanced ballast technology available, the Cool Running Plus™ Technology ballast is integrated into the T5HO IBZ System to provide reliable operation in ambient environments up to 155°F (68°C). This ballast features independent lamp operation, thermal response to regulate the ballast case temperature, and an enhanced two-level switch mode. The Cool Running Plus™ Technology ballast may be paired with optional energy-saving lamps saves an additional 5W per T5HO lamp. Both the Cool Running Plus™ Technology ballast and energy-saving lamps will be warranted for 5 years providing an industry-best system warranty. Listings: CSA Certified to U.S. and Canadian standards.

UPC 745972812823
Color White
Special Features Self-Grounding
Installation Suitable for suspension by chain, cable, surface-mounting bracket, hook monopoint orsingle (pendant) monopoint. Surface mounting not recommended without optional surface mounting bracket.To maintain high ambient listing, fixture should be mounted at a mi
Certifications CSA Certified to U.S. and Canadian safety standards
Application(how its used) Ideal for new construction and renovation projects
Warranty 1-year limited warranty.
Material Steel
Length 48-1/16 in
Width 18-1/8 in
Wattage 54
Voltage 120
Specification  Detailed Specifications