Lithonia - 215TTY - 7” 9.3W 120V 4000K 660LM Versi Lite Round LED Flush Mount, Textured White

CAD$48.72

Product code: YKLFMML7840

Manufacturer: Acuity

Brand: Lithonia

Part Number: 215TTY

  In Stock in Gescan

Details

The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.

The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:

• Hallways
• Porches
• Bedrooms
• Living Spaces
• Closets
• Pantries
• Utility Rooms
• Bathrooms
• Showers
• Work Areas

Color Textured White
Installation All mounting hardware included
Certifications CSA certified to US and Canadian standards and listed suitable for damp or wet locations.
Application(how its used) Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house.
Warranty 5 Year Limited
Voltage 120
Material Aluminum
Diameter 7"
Height 1-3/4"
Width 7-1/4"
Specification  Detailed Specifications