Lithonia - 217HX6 - 120/277V 4000K 11200LM I-BEAM® IBH LED High Bay

CAD$208.28

Product code: YKLIBH11LMVOLT

Manufacturer: Acuity

Brand: Lithonia

Part Number: 217HX6

 Out of Stock

Details

The I-BEAM® IBH LED luminaire gives even budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products - not to mention the maintenance savings! When paired with occupancy sensors, dimming and intuitive controls, you save even more energy and extend the life of the fixture.

UPC 753573864332
Color White
Certifications CSA 22.2 #188 Certified
Application(how its used) It is ideal in controlled environments such as warehousing, gymnasiums and light industrial spaces.
Warranty 5-year limited warranty.
Material Lightweight Aluminum Heat Sink
Height 4.75 in
Length 22 in
Width 15.25 in
Voltage 120
Temp in K 4000
Lumens 12000
Specification  Detailed Specifications