Lithonia - 217JH2 - 347/480V 4000K 11200LM I-BEAM® IBH LED High Bay

CAD$208.28

Product code: YKLIBH11LHVOLT

Manufacturer: Acuity

Brand: Lithonia

Part Number: 217JH2

 Out of Stock

Details

The I-BEAM® IBH LED luminaire gives even budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products - not to mention the maintenance savings! When paired with occupancy sensors, dimming and intuitive controls, you save even more energy and extend the life of the fixture.

UPC 753573868699
Color White
Certifications CSA certified to US and Canadian safety standards.
Application(how its used) It is ideal in controlled environments such as warehousing, gymnasiums and light industrial spaces.
Warranty 5-year limited warranty.
Material Aluminum
Height 4.75 in
Length 22 in
Width 15-1/4 in
Voltage 347
Lumens 11200
Specification  Detailed Specifications