Lithonia - 217PLW - 20LED 1000mA 120-277V 5000K 7000LM TWH LED Series Die-Cast Wall Pack LED Outdoor, Dark Bronze

CAD$546.04

Product code: YKLTWHLED20C50K

Manufacturer: Acuity

Brand: Lithonia

Part Number: 217PLW

 Out of Stock

Details

The TWH LED wall pack, cast in a traditional dayform, is standard with adjustable light output allowing distributors to reduce inventory with one product vs three. While contractors can easily adjust to customers’ lighting needs. Customers can save up to 83% in energy compared to traditional light sources.

The TWH LED has a glass refractor providing a long-life solution with great optical control. The flexibility, energy savings, long-life and easy-to-install design of the TWH LED with adjustable light output makes it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.

Color Dark Bronze
Height 15.75"
Length 16.25"
Width 8"
Wattage 72
Voltage 120
Amperage 1
Temp in K 5000
Lumens 7000
Specification  Detailed Specifications