Lithonia - 225G1F - 20W 5000K 120-277V OLWX1 Series Low Profile LED Wall Pack, Dark Bronze

CAD$208.34

Product code: YKLOLWX1LED20W50KM4

Manufacturer: Acuity

Brand: Lithonia

Part Number: 225G1F

  In Stock in Gescan

Details

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.

Color Dark Bronze
Material Rugged Cast-Aluminum Housing
Height 8"
Length 3"
Width 7.5"
Wattage 20
Voltage 120
Temp in K 5000
Lumens 1854
Specification  Detailed Specifications