Lithonia - 236VG2 - 4” 9.6W 120V 3000K 675LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Matte White

CAD$19.44

Product code: YKLWF4LED30KMWM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 236VG2

  In Stock in Gescan

Details

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

UPC 889804672770
Color Matte White
Warranty 5 Year Warraty
Height 1.1 in
Wattage 9.6
Voltage 120
Temp in K 3000
Lumens 675
Specification  Detailed Specifications