Lithonia - 238H3A - 3”/4” 8.5W 120V 3000K 590LM 80CRI 43SEMW E-Series Smooth LED Recessed Module, Matte White

CAD$ 15.05 CAD$ 11.50

Product code: YKL43SEMWLED30KM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 238H3A

  In Stock in Gescan

Details

E Series LED recessed modules from Lithonia Lighting® offer optimal value for a variety of residential and light commercial applications. The E Series is the perfect LED option for high-volume projects and everyday stock business.

Modules fit 3" to 4" recessed housings and are wet location listed.

UPC 889804903348
Color Matte White
Wattage 8.5
Voltage 120
Temp in K 3000
Lumens 590
Specification  Detailed Specifications