Lithonia - 249XNR - 66W 120V 4000K 6750LM QTE LED Series Floodlight - Yoke Mount, Dark Bronze
Details
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
UPC | 191848092606 |
---|---|
Color | Dark Bronze |
Wattage | 66 |
Voltage | 120 |
Temp in K | 4000 |
Lumens | 6750 | Specification | Detailed Specifications |