Lithonia - 249XR9 - 40W 120V 4000K 4000LM QTE LED Series Floodlight - Yoke Mount, Dark Bronze

CAD$ 83.52 CAD$ 68.98

Product code: YKLQTELEDP240K120YKDDBM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 249XR9

  In Stock in Gescan

Details

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.

UPC 191848093474
Color Dark Bronze
Wattage 40
Voltage 120
Temp in K 4000
Lumens 4000
Specification  Detailed Specifications