Lithonia - 251N3W - 20W 120V 1770LM 4000K OVFL2RH Series 2-Head LED Security Floodlight (Dusk-to-Dawn Photocell), White

CAD$ 77.28 CAD$ 54.98

Product code: YKLOVFLLED2RH40K120PEWH

Manufacturer: Acuity

Brand: Lithonia

Part Number: 251N3W

  In Stock in Gescan

Details

The OVFL 2RH LED security floodlight provides more light at an attractive cost providing the best combination of performance and value. Delivering 1,770 lumens, at only 20 inputs watts, the OVFL 2RH replaces up to (1) 150W par incandescent lamp offering 87% energy savings. The standard photocell offers a no-hassle, cost effective solution for any application requiring reliable dusk-to-dawn security lighting. This compact form features two heads allowing for more flexibility in application versus traditional single head solutions.

UPC 190887648508
Color White
Wattage 20
Voltage 120
Temp in K 4000
Lumens 1770
Specification  Detailed Specifications