Lithonia - 251N4X - 14.1W 1242LM 120V 4000K OVWP Series LED Sconce with Photocell, Dark Bronze

CAD$ 71.76 CAD$ 49.98

Product code: YKLOVWPLED40K120PEDDB

Manufacturer: Acuity

Brand: Lithonia

Part Number: 251N4X

  Limited quantity: 33 In Stock

Details

The OVWP LED wall sconce is an attractive and energy efficient solution. The day-form has a compact and elegant look. It’s minimalistic design provides a depth less than 2 1/2 inches making it ADA compliant. The added benefits of LED energy savings and dusk-to-dawn controls makes it a great solution for residential single and multi-family applications.

UPC 190887648775
Color Dark Bronze
Wattage 14.1
Voltage 120
Temp in K 4000
Lumens 1242
Specification  Detailed Specifications