Lithonia - 251R15 - 13W 120V 948LM 4000K OVFL1RH Series 1-Head LED Floodlight, Dark Bronze

CAD$ 51.33 CAD$ 37.98

Product code: YKLOVFLLED1RHP140K120DDB

Manufacturer: Acuity

Brand: Lithonia

Part Number: 251R15

  In Stock in Gescan

Details

The OVFL 1RH LED security floodlight offers the lowest cost solution available for traditional security flood applications. Delivering 948 lumens, at only 13 inputs watts, the OVFL 1RH LED replaces up to 90W incandescent lamps offering 86% energy savings. The unique, compact form is a great alternative to larger sized security PAR lamp holders and is ideal for residential, multi-family and multi-use applications requiring an economical solution.

UPC 190887667264
Color Dark Bronze
Wattage 131
Voltage 120
Temp in K 4000
Lumens 948
Specification  Detailed Specifications