Lithonia - 2524PH - 5"/6" 11.9W 120V 3000K 835LM 90CRI 65SEMW E-Series Smooth LED Recessed Module, Matte White

CAD$ 16.65 CAD$ 11.98

Product code: YKL65SEMWLED30K90CRIM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2524PH

  In Stock in Gescan

Details

The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim. The 65SEMW E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. General lighting for retrofit into existing downlight cans or new construction and remodel applications.

UPC 191848772270
Color Matte White
Wattage 11.9
Voltage 120
Temp in K 3000
Lumens 835
Specification  Detailed Specifications