Lithonia - 2524S0 - 4" 9.8W 120V 3000K 700LM 90CRI Contractor Select 4SEMW E-Series Smooth LED Recessed Module, Matte White

CAD$ 16.65 CAD$ 11.98

Product code: YKL4SEMWLED30K90CRIM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2524S0

  In Stock in Gescan

Details

Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim.

UPC 191848772614
Color Matte White
Wattage 9.8
Voltage 120
Temp in K 3000
Lumens 700
Specification  Detailed Specifications