Lithonia - 2552M6 - 54W 120-277V 4000K 7200LM Contractor Select TFX1 LED Floodlight with Yoke Mount, Dark Bronze

CAD$ 322.77 CAD$ 209.98

Product code: YKLTFX1LED40KYKDDBXDM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2552M6

  In Stock in Gescan

Details

The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. The TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.

FEATURES:

- Ideal solution to replace up to 400W metal halide floodlights
- Floodlight pays for itself in less than 2 years
- Robust design and cost effective — ideal for outdoor installations

UPC 193047670180
Color Dark Bronze
Wattage 54
Voltage 120
Temp in K 4000
Lumens 7200
Specification  Detailed Specifications