Lithonia - 2552ME - 94W 4000K 13200LM TFX2 LED Floodlight with Yoke Mount, Dark Bronze

CAD$ 322.00 CAD$ 244.98

Product code: YKLTFX2LED40KYKDDBXD

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2552ME

  In Stock in Gescan

Details

The TFX2 delivers 13,200 lumens and can replace up to 250W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. Payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.

UPC 193047670234
Color Dark Bronze
Wattage 94
Temp in K 4000
Lumens 13200
Specification  Detailed Specifications