Lithonia - 264E54 - 24W 120V 4000K 2500LM QTE LED Series Floodlight - Knuckle Mount, Dark Bronze

CAD$68.54

Product code: YKLQTELEDP140K120THKDDBM

Manufacturer: Acuity

Brand: Lithonia

Part Number: 264E54

  In Stock in Gescan

Details

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
UPC 191848090787
Color Dark Bronze
Wattage 24
Voltage 120
Temp in K 4000
Lumens 2500
Specification  Detailed Specifications